Beli nepel t di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vone T Shower Nepel Stainless
    Mulai

    Rp29.900

    Vone T Shower Nepel Stainless
    atribut:
    • Finishing: Stainless
    • Dimensions (inch): 1/2x1/2x1/2
  2. ZURN PEX Barbed Tube Fittings for PEX
    Mulai

    Rp389.900

    ZURN PEX Barbed Tube Fittings for PEX
    Deskripsi:
    Brass barbed clamp fittings are crimped to hold fitting and tubing together. Brass, an alloy of copper and zinc, is strong, highly conductive, and resists corrosion from water, heat, acids, minerals, and peaty soils. These fittings are suitable for use in hot and cold potable water distribution systems.
    atribut:
    • Application: Potable Water
    • Displayed Brand: ZURN PEX
    • Fitting Material: Brass
    • Fitting Side A Connection Type: Barbed
    • Maximum Operating Pressure: 160
    • Maximum Operating Temperature (°F): 200
    • Minimum Operating Temperature (°F): 33
    • Resistance Properties: Corrosion-Resistant; Freeze Damage-Resistant; Mineral Buildup-Resistant; Rust-Resistant
  3. AMD Fitting Sock Drat Luar
    Mulai

    Rp2.900

    AMD Fitting Sock Drat Luar
    Deskripsi:
    Digunakan sebagai penghubung instalasi Pipa Standard SNI
  4. AS ONE Stainless Tube (SUS304) (Plat)
    Mulai

    Rp319.900

    AS ONE Stainless Tube (SUS304) (Plat)
    Deskripsi:
    A stainless steel tube that can be used in a variety of situations.
    atribut:
    • Material: Stainless steel (SUS304)
    • Length (mm): 1000
  5. Luxmenn Lampu LED PJU
    Mulai

    Rp2.199.900

    Luxmenn Lampu LED PJU
    atribut:
    • Dimensions (mm): 56x24x11.5
    • Voltage (V): AC 85-265
    • Beam Angle (°): 120
    • IP Rating: IP65
    • Lifetime (hour): ≥20000
    • Material: Aluminium
  6. PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    Mulai

    Rp33.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • Working Pressure (kg/cm²): 10
  7. RUCIKA Sambungan Pipa PVC Valve Socket (AW)
    Mulai

    Rp2.900

    RUCIKA Sambungan Pipa PVC Valve Socket (AW)
    atribut:
    • Application For: Clean and Pressure Water
  8. Philips SmartBright Road
    Mulai

    Rp2.799.900

    Philips SmartBright Road
    atribut:
    • CE mark: CE mark
    • Dimmable: No
    • Driver included: Yes
  9. Philips Essential SmartBright All-in-one Solar Streetlight (Lampu PJU)
    Mulai

    Rp699.900

    Philips Essential SmartBright All-in-one Solar Streetlight (Lampu PJU)
    Deskripsi:
    Integrated solar street light with Lithium Ferro Phosphate battery, solar panel and charger built into the luminaire. Optional pole mounting bracket. Microwave based motion sensor for optimizing battery autonomy.
    atribut:
    • Color: Cool Daylight
    • Correlated Color Temperature (CCT): 6500K
    • Battery Voltage (V): 3.2
    • IP Protection: IP 65
    • Panel Voltage (V): 4.5
  10. Vinilon Fitting PVC Valve Socket
    Mulai

    Rp2.900

    Vinilon Fitting PVC Valve Socket
    Deskripsi:
    - Standar JISMemiliki standar kualitas dan pengujian JIS (Japanese Industrial Standards):TIPE DV (standar Vinilon : D) terstandarisasi JIS K.6739Tipe TS (standar Vinilon : AW) terstandarisasi JIS K.6743- Tahan terhadap UV dan bahan kimiaAnti pengaruh UV dan dapat digunakan dalam kondisi asam basa- Dapat digunakan untuk berbagai varian aplikasi perpipaanSesuai untuk aplikasi saluran air bersih, saluran pembuangan, saluran limbah, pipa ventilasi, saluran irigasi- Kuat, tahan lama & tidak mudah pecahEfektif dan efisien dalam penggunaan- Ramah lingkunganTerbuat dari uPVC sehingga dapat didaur ulang
  11. COLDER Quick-Disconnect Tube Fittings
    Mulai

    Rp389.900

    COLDER Quick-Disconnect Tube Fittings
    Deskripsi:
    Acetal quick-disconnect tube fittings are suitable for air and potable water applications including commercial and residential irrigation systems. These fittings are made from acetal plastic, also called polyacetal and polyoxymethylene (POM), a general purpose thermoplastic that resists corrosive and sensitive media, plus withstands changes in temperature and humidity.
    atribut:
    • Application: Air; Non-Potable Water
  12. Asahi AV PVC Ball Valve
    41%
    Mulai

    Rp349.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  13. CM Socket Drat Luar
    Mulai

    Rp1.900

    CM Socket Drat Luar
    Deskripsi:
    Socket berguna untuk menyambungkan dua pipa berukuran sama.
  14. Non Brand Seamless pipe stainless steel
    Mulai

    Rp1.599.900

    Non Brand Seamless pipe stainless steel
    Deskripsi:
    Pipa ini dapat dipergunakan untuk suhu tinggi seperti hal nya mengalirkan uap steam dari uap hasil boilling proses, juga seperti mengalirkan media gas pada biogas plant dan air laut pada industri penyulingan air,perkapalan,dan PLTU, juga cairan kimia ringan sampai kebutuhan kadar kimia tertentu serta dapat digunakan pada struktur bangunan dengan uap kimia korosif pada sekeliling industri kimia, dan berbagai penggunaan sesuai keutuhan anda
    atribut:
    • Material: Sus 304
    • Grade: SS304L
    • ASTM: 312
    • ASME: B36.19
    • Lenght (m): 6
Daftar Harga nepel t Terbaru March 2026
WAKASA Nepel Cabang 3Rp64.900
Vone T Shower Nepel StainlessRp29.900
ZURN PEX Barbed Tube Fittings for PEXRp389.900
AMD Fitting Sock Drat LuarRp2.900
AS ONE Stainless Tube (SUS304) (Plat)Rp319.900
Luxmenn Lampu LED PJURp2.199.900
PIPAKU PVC Pipe (Pipa PVC) Tipe AWRp33.900
RUCIKA Sambungan Pipa PVC Valve Socket (AW)Rp2.900
Philips SmartBright RoadRp2.799.900
Philips Essential SmartBright All-in-one Solar Streetlight (Lampu PJU)Rp699.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)